Nova Pro Scala rear panel holder for sink H186 for all Nova Pro Scala extensions
Rear wall bracket for sink Nova Pro Scala
REARWLBRKT-(F.SNK-SCALA)-STN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Enables easy and fast production of drawers with a cutout for the waste trap with a rectangular wooden back panel
- No special cutting necessary
The plastic part only forms a connection with the lower wooden rear panel and has no other requirements to meet such as tensile and compressive loads. The connection between the rail and the plastic part assumes no structural loads. Do not hang the drawers on the rails!
Dimensions not binding. Subject to technical changes! (All dimensions in mm)
Datasheets(X)
Kitchen/bathroom furniture
![]() | |
Material | PA 6 - Polyamide |
Colour | Stone |
Suitable for drawer side | Nova Pro Scala H186/Crystal Plus |
| Legend | |||||
| B | Base | LKW | Clear width of cabinet | RWB | Back panel width |
| BB/BL | Base width/base length | NL | Nominal length | RWH | Back panel height |
| EB | Installation width | RW | Back panel |
