Nova Pro Scala frame For H63 drawers
Frame Nova Pro Scala H63
FRMSYS-NP-SCALA-SILVER-H63-NL450
GRASS
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Extremely low drawer for limited overall heights
- Design bars for customisation
- Integrated height and side adjustment
- Optimal space usage thanks to straight internal sides and low installation width
- Robust construction and high stability
- Tool-free assembly and disassembly of front
- Base and rear wall have the same width
- No floor work needed
Specified dimensions not binding. Subject to technical changes.
Kitchen furniture
![]() | |
Nominal length | 450 mm |
Matière | Steel |
Couleur | Silver |
Finition | Epoxy coating |
Hauteur | 63 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Legend | |||||
B | Base | FST | Front overlay | NL | Nominal length |
BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt