Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Nova Pro Scala H63 frame set

Frame set NP Scala H63 anchor front mounting
FRM-SET-SCALA-ED-STONE-H63-40KG-NL450

Art.-no. F900902402

EAN 4056807437576

-,--
price per selected packing unit
| Individual prices for customers after login
Nova Pro Scala H63 frame set

Art.-no. F900902402

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low drawer for limited installation heights with all required components in one complete set for simple ordering

Front mounting with expansion anchor ∅ 10 mm



  • Tool-free side adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Front is assembled and disassembled without tools

  • Base and rear wall have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width
Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the guide.
Application area

Dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Kitchen/bathroom/living room furniture

Height

63 mm

Nominal length

450 mm

Material

Steel

Colour

Stone

Surface

Epoxy coating

Load capacity

40 kg

Number of pieces in assortment/set

6 PCS

Legend
B Base FST Front overlay NL Nominal length
BB/BL Base width/base length KV Front edge of cabinet RW Back panel
EB Installation width LWK Clear width of cabinet RWB Back panel width
FAS Front overlay, side MET Minimum installation depth RWH Back panel height
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Support for Tipmatic Soft-close synchronisation rod

SPRT-(F.SYNCHBAR-NOVAPRO)

From cabinet widths of 800 mm or front panel heights of 600 mm
Synchronisation bar for Tipmatic soft-close unit

SYNCHROBAR-F.NP-DYNAP-AKTVATOR-962MM

Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Non-slip plate

NONSLPPLT-WHITE-1100X500MM

Inlay plate, colour coordinated for commercially available frame systems such as e.g. Vionaro, Nova Pro
x 1 pcs
Non-slip plate

NONSLPPLT-WHITEALU-1150X500MM

Inlay plate, colour coordinated for commercially available frame systems such as e.g. Vionaro, Nova Pro
x 1 pcs
Non-slip plate

NONSLPPLT-SLATEGREY-1150X500MM

Inlay plate, colour coordinated for commercially available frame systems such as e.g. Vionaro, Nova Pro
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information