Nova Pro Scala H63 frame set
Frame set NP Scala H63 anchor front mounting
FRM-SET-SCALA-ED-ICE-H63-40KG-NL500
Art.-no. F900902471
EAN 4056807437620
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Front mounting with expansion anchor ∅ 10 mm
- Tool-free side adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the guide.
Dimensions not binding. Subject to technical changes.
Datasheets(X)
Kitchen/bathroom/living room furniture
![]() | |
Height | 63 mm |
Nominal length | 500 mm |
Material | Steel |
Colour | Ice |
Surface | Epoxy coating |
Load capacity | 40 kg |
Number of pieces in assortment/set | 6 PCS |
| Legend | |||||
| B | Base | FST | Front overlay | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
