Nova Pro Scala H250 drawer side set
NP Scala H250 frame set, screw-on front mounting
FRMSYS-SET-SCALA-STONE-H250-70KG-NL600
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Front screw-on attachment
- Tool-free height adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the guide.
Dimensions not binding. Subject to technical changes.
Kitchen/bathroom/living room furniture
![]() | |
Height | 250 mm |
Nominal length | 600 mm |
Material | Steel |
Colour | Stone |
Surface | Epoxy coating |
Load capacity | 70 kg |
Number of pieces in assortment/set | 10 PCS |
Datasheets (0)
Certificates/ Documents (0)