Nova Pro Scala H250 drawer side set
NP Scala H250 frame set, screw-on front mounting
FRMSYS-SET-SCALA-ICE-H250-40KG-NL550
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Front screw-on attachment
- Tool-free height adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the guide.
Dimensions not binding. Subject to technical changes.
Kitchen/bathroom/living room furniture
![]() | |
Height | 250 mm |
Nominal length | 550 mm |
Material | Steel |
Colour | Ice |
Surface | Epoxy coating |
Load capacity | 40 kg |
Number of pieces in assortment/set | 10 PCS |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt