Nova Pro Scala H186 frame set
Frame set NP Scala H186 screw on front mounting
FRMSYS-SET-SCALA-STONE-H186-40KG-NL500
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Screw-on front fixing bracket
- High stability up to 780 mm front height
- Slim, enclosed frame
- Tool-free side adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Integrated tilt adjustment
- Tool-free assembly and disassembly of front
- Base and rear panel have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the guide!
Dimensions not binding. Subject to technical changes!
Kitchen/bathroom/living room furniture
![]() | |
Height | 186 mm |
Nominal length | 500 mm |
Material | Steel |
Colour | Stone |
Surface | Epoxy coating |
Load capacity | 40 kg |
Number of pieces in assortment/set | 8 PCS |
Legenda | |||||
B | Vloeren | FST | Overhang voor | NL | Nominale lengte |
BB/BL | Corpusbreedte/corpuslengte | KV | Voorkant van kast | RW | Achterpaneel |
EB | Inbouwbreedte | LWK | Corpusbinnenbreedte | RWB | Achterwandbreedte |
FAS | Voorste steun aan zijkant | MET | Minimale inbouwdiepte | RWH | Achterwandhoogte |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt