Nova Pro OrgaAer full-extension slide With integrated soft-close system
Nova Pro full extension 540/740 mm 40/50 kg
AY-FE-OFFICE-NOVAPRO-SOFTCLOSE-740MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 125,000 products
- Ultralight running
- Scope of delivery: 1 x left and right extension
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Opening/closing system | Soft-close |
Load capacity | 40 kg |
Material | Steel |
Surface | Zinc plated |
Nominal length | 740 mm |