Non-slip plate
Non-slip plate
NONSLPPLT-WHITE-1100X500MM
Art.-no. 0683363200
EAN 4053479647401
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-slip
Secure placement of objects
Flexible
Can be cut to size as necessary
The plate may become discoloured when used on oiled surfaces. Provided the plate is not used in closed drawers, discolouration cannot be ruled out.
Datasheets(X)
![]() | |
Material | Styrene butadiene rubber / Nitrile butadine rubber |
Surface | TPE (rubber) |
Surface structure | Textile design |
Colour | Traffic white, similar to RAL 9016 |
Length | 500 mm |
Width | 1150 mm |
Thickness | 1.3 mm |
