Non-slip plate
Non-slip plate
NONSLPPLT-SLATEGREY-1150X500MM
Art.-no. 0683363202
EAN 4053479647432
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-slip
Secure placement of objects
Flexible
Can be cut to size as necessary
The plate may become discoloured when used on oiled surfaces. Provided the plate is not used in closed drawers, discolouration cannot be ruled out.
Datasheets(X)
![]() | |
Material | PS - Polystyrene |
Surface | TPE (rubber) |
Surface structure | Diamond |
Colour | Slate grey, similar to RAL 7015 |
Length | 500 mm |
Width | 1150 mm |
Thickness | 1.1 mm |
