Non-slip mats, cut to system dimensions
System non-slip mat, pre-cut
NONSLPMAT-DRWRCAB-8.6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Tailor-made combinations and flexible, simple planning
- The non-slip mats can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions
- For placing into drawers. Can be used in conjunction with compartment rails and dividers
- Material: PVC soft foam with inner PES carrier
- Thickness: 3 mm
- High tear resistance and temperature resistance. Limited resistance to petrol, diesel and oil
System dimensions | 8.6 |
Width (internal dimension of drawer) | 460 mm |
Depth (internal dimension of drawer) | 500 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt