Non-slip mat, granulate
Non-slip mat grained
NONSLPMAT-GRAINED-BLACK-5000X250X8MM
Art.-no. 071392 915
EAN 4053479336947
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal product to use in addition to lashing down
Ensured friction coefficient of at least 0.6 μ
The need for lashing materials can be calculated exactly.
Tested by the Fraunhofer Institute according to VDI 2700 Sheet 14 with a coefficient of sliding friction of µ > 0.6
Tested by the Fraunhofer Institute according to VDI 2700 Sheet 14 with a coefficient of sliding friction of µ > 0.6
Datasheets(X)
Load securing
Suitable for | Heavy loads, Normal loads |
Min. friction | 0.6 µ |
Material thickness | 8 mm |
Min./max. temperature conditions | -40 to 115 °C |
Material | Rubber granules chemically bound with PUR |
Colour | Black |
Width | 250 mm |
Length | 5000 mm |
Coating weight per m² | 6.88 kg |
Volumetric weight | 860 kg/m³ |
Min. elongation at break | 60 % |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |