Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Non-slip mat for workshop trolley drawers

Workshop trolley Basic/Pro non-slip mat
NONSLPMAT-(F.WRKSHPTRLY-SYS-8.8)

Art.-no. 0962646601

EAN 4062856440146

-,--
price per selected packing unit
| Individual prices for customers after login
Non-slip mat for workshop trolley drawers

Art.-no. 0962646601

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the drawers of the workshop trolleys in the respective system dimensions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for workshop trolley

Basic 8.8, WE, Ultimate 8.8, RW 7.1, RW 14.1

Width

670 mm

Height

3 mm

Depth

462 mm

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORSY®BULL drawer box series 5

SYSBOX-1DRWR-5-H203

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-2DRWR-5-H203

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-5DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-3DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-4DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL series 5 top loader combination box

SYSBOX-MULTIPURP-1DRWR-5-H400

Transportation and tool box for greater orderliness and clarity, combining top loader and drawers
x 1 pcs
ORSY®BULL series 5 top loader combination box

SYSBOX-MULTIPURP-2DRWR-5-H400

Transportation and tool box for greater orderliness and clarity, combining top loader and drawers
x 1 pcs
ORSY®BULL series 5 front loader combination box

SYSBOX-MULTIPURP-FRNTLDR-2DRWR-5-H400

Transportation and tool box for greater orderliness and clarity, combining front loader and drawers
x 1 pcs
WE system workshop trolley

WRKSHPTRLY-WE-SYS-6-RED

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSTWG-WE-SYS-6-BLUE

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSTWG-WE-SYS-6-GREY

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSHPTRLY-WE-SYS-6-BLACK

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSHPTRLY-WE-SYS-7-RED

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSHPTRLY-WE-SYS-7-BLUE

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSTWG-WE-SYS-7-GREY

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSHPTRLY-WE-SYS-7-BLACK

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSTWG-WE-SYS-8-RED

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSHPTRLY-WE-SYS-8-BLUE

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSHPTRLY-WE-SYS-8-GREY

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
WE system workshop trolley

WRKSHPTRLY-WE-SYS-8-BLACK

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
x 1 pcs
System assembly workbench WE

WRKSTWG-WE-SYS-11-RED

Durable, mobile, spacious: with drawers of different sizes and a wide work surface for effective working in workshops
x 1 pcs
System assembly workbench WE

WRKSHPTRLY-WE-SYS-13-RED

Durable, mobile, spacious: with drawers of different sizes and a wide work surface for effective working in workshops
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-6DR-RAL3020

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-6DR-RAL5010

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-6DR-RAL7047

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-6DR-RAL9017

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-7DR-RAL3020

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-7DR-RAL5010

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-7DR-RAL7047

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-7DRWR-RAL9017

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-8DR-RAL3020

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-8DR-RAL5010

Spacious and resilient workshop trolley
x 1 pcs
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-8DR-RAL7047

Spacious and resilient workshop trolley
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information