Non-slip mat
Non-slip mat
WAPS-ANTI-SLIP-MAT-F.DRAWR-580X695X250MM
Art.-no. 1967701391
EAN 4066441251605
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thickness: 4.5 mm
Colour: black
Can be used on both sides
Insensitive to many acids, alkalis as well as petrol and diesel
High friction coefficient | up to 10 t/m² depending on the friction partner, surface pressure of 0.8 μ
Colour: black
Can be used on both sides
Insensitive to many acids, alkalis as well as petrol and diesel
High friction coefficient | up to 10 t/m² depending on the friction partner, surface pressure of 0.8 μ
Product information
Datasheets(X)
Length | 580 mm |
Width | 695 mm |