Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Non-slip mat

Non-slip mat
WAPS-ANTI-SLIP MAT-F.DRAWR-480X625X250MM

Art.-no. 1967701388

EAN 4066441251575

-,--
price per selected packing unit
| Individual prices for customers after login
Non-slip mat

Art.-no. 1967701388

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thickness: 4.5 mm
Colour: black
Can be used on both sides
Insensitive to many acids, alkalis as well as petrol and diesel
High friction coefficient | up to 10 t/m² depending on the friction partner, surface pressure of 0.8 μ
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

480 mm

Width

626 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information