Non-slip mat
Non-slip mat
NONSLPMAT-VEH-MULTI-PAD-MPAD4
Art.-no. 096380 311
EAN 4053479664927
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Meets the legal load securing requirements in accordance with § 22 StVO and VDI 2700 et seq
High coefficient of sliding friction
Up to 10 t/m² depending on friction surface, surface pressure of 0.8 μ
Only 4.5 mm thick
Therefore fully flexible, light, space-saving and resistant to deformation
Extremely robust – can be driven over, subjected to stresses, and easy to clean
Compensates for minor surface unevenness
Can be used on both sides
Closed surface
No retention of liquids and thus no formation of frost when used in winter
Resistant
to many acids, alkalis as well as petrol and diesel
Datasheets(X)
- Vehicle interior equipment and load securing
- Logistics, industry, trade, hospital, office and domestic
Type description | MPAD4 |
Width | 200 mm |
Length | 240 mm |
Thickness | 4.5 mm |
Product weight (per item) | 0.124 kg |