Non-slip mat
Non-slip mat
NONSLPMAT-OPAQUE-BURLED-B500XL1200
Art.-no. 0683360280
EAN 4038898523802
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-quality synthetic rubber
Elastic, food-safe
Translucent, nubs on one side
Colour-neutral, matches all frame colours
Non-slip
Stops objects from sliding back and forth
Flexible
The mat can be cut to size
- To prevent the mat from slipping, the nubbed side must be facing up.
- The mat may become discoloured when used on oiled surfaces.
- If the mat is not used in a closed drawer compartment, but somewhere like a shelf, UV rays may cause discolouration.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Synthetic rubber |
Surface | Plain |
Colour | Transparent |
Length | 1200 mm |
Width | 500 mm |
Thickness | 1.4 mm |