Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Non-slip mat

Non-slip mat for vehicle equipment
ANTISLPMAT-VEH-MAM80
ORSYMOBIL

Art.-no. 0963580180
EAN 4056808794272
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
For load securing

Complies with the guidelines in accordance with VDI 2700 Sheet 14



PVC soft foam lining



Only 3.0 mm thick


Therefore fully flexible, light, space-saving and resistant to deformation



Compensates for minor surface unevenness



Can be used on both sides



Closed surface


No retention of liquids and thus no formation of frost when used in winter



High coefficient of sliding friction


Of 0.8–1.0 μ



Tear resistance


  • Longitudinal direction ≥ 352 N/5 cm

  • Transverse direction ≥ 176 N/5 cm


Elongation at tear


  • Longitudinal direction ≥ 22%

  • Transverse direction ≥ 21%
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MAM80

Width

340 mm

Length

754 mm

Thickness

3 mm

Product weight (per item)

0.240 kg

Colour

Black

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information