Non-slip mat
Non-slip mat for vehicle equipment
ANTISLPMAT-VEH-MAM80
Art.-no. 0963580180
EAN 4056808794272
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complies with the guidelines in accordance with VDI 2700 Sheet 14
PVC soft foam lining
Only 3.0 mm thick
Therefore fully flexible, light, space-saving and resistant to deformation
Compensates for minor surface unevenness
Can be used on both sides
Closed surface
No retention of liquids and thus no formation of frost when used in winter
High coefficient of sliding friction
Of 0.8–1.0 μ
Tear resistance
- Longitudinal direction ≥ 352 N/5 cm
- Transverse direction ≥ 176 N/5 cm
Elongation at tear
- Longitudinal direction ≥ 22%
- Transverse direction ≥ 21%
Datasheets(X)
Type description | MAM80 |
Width | 340 mm |
Length | 754 mm |
Thickness | 3 mm |
Product weight (per item) | 0.240 kg |
Colour | Black |
Material | PVC - Polyvinyl chloride |