Nitrile chemical protective glove Long, heavy-duty design
Chemical protective glove nitrile heavy-duty
PROTGLOV-NTR-45CM-SZ10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Diamond pattern for a secure grip
- Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
- Silicone-free manufacturing process
Datasheets(X)
Cleaning and maintenance work, chemical industry, food industry, painting and degreasing work, chemicals in agriculture, cooling and cutting oils
Size | 10 |
Material | Nitrile |
Standards | EN 374, EN 388, EN 420 |
Category | III |
Length | 450 mm |
Material thickness | 0.58 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Green |