Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Nitrile chemical protective glove With cotton velour finish inside

Chemical protective glove nitrile
PROTGLOV-CHEM-NTR-330MM-SZ10

Art.-no. 089943510
EAN 4038898606963
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
  • 100 % liquid-tight

  • Diamond pattern for a secure grip

  • Chemical and liquid protection against many alkalis, acids, greases, oils and, in some cases, solvents

  • Silicone-free manufacturing process
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Painting work, surface treatment, etching, coolants and lubricants, vehicle and machine maintenance, foods industry, galvanising baths, cleaning, handling pesticides

Size

10

Material

Nitrile

Interior finish

Flocklined

Standards

EN 374, EN 388, EN 420

Category

III

Length

330 mm

Material thickness

0.38 mm

Tolerance, material thickness (+/-)

0.03 mm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information