Nitrile chemical protective glove
PROTGLOV-CHEM-NTR-330MM-SZ10
Art.-no. 089943510
EAN 4038898606963
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 100 % liquid-tight.
- Diamond pattern for a secure grip.
- Chemical and liquid protection against many alkalis, acids, greases, oils and, in some cases, solvents.
- Silicone-free manufacturing process.
Datasheets(X)
- Painting work.
- Surface treatment.
- Automotive and machine maintenance.
- Food industry.
- Electroplating baths.
- Cleaning.
- Handling pesticides.
Size | 10 |
Material | Nitrile |
Interior finish | Flocklined |
Standards | EN 374, EN 388, EN 420 |
Category | III |
Length | 330 mm |
Material thickness | 0.38 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Green |