Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Nextruder hotend

Hotend Nextruder copper MK4/S CORE One XL
NEXTRUDER-HOTEND-BRS-NOZZLE-0.4MM

Art.-no. 495462809

EAN 4099618969584

-,--
price per selected packing unit
| Individual prices for customers after login
Nextruder hotend

Art.-no. 495462809

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fully assembled replacement hotend for the Nextruder
  • Prusa brass nozzle - selected size (1 piece)

  • Nextruder heater block (1 piece)

  • 40 W heater cartridge - 120 mm set (1 piece)

  • NTC 100k thermistor - 115 mm (1 piece)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Compatible with MK4S, CORE One and XL.

Manufacturers

Prusa

Diameter nozzle

0.4 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Original Prusa MK4S 3D printer

PRNT-ORIG-PRUSA-MK4S-ASSEMBLED

With a newly developed 360° cooling system, combined with high print speed, excellent print quality and impressive durability
x 1 pcs
Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL-5EXTRU-ENCLOSURE-BNDL

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle
x 1 pcs
Printer FFF Original Prusa XL 3D printer

PRNT-ORIG-PRUSA-XL-5EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Prusa CORE One 3D printer

PRNT-PRUSA-CORE-ONE+ASSEMBLED

The CORE One is a CoreXY 3D printer in housing that produces the highest print quality due to active temperature control
x 1 pcs
Printer FFF Original Prusa XL 3D printer

PRNT-ORIG-PRUSA-XL-2EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Printer FFF Original Prusa XL 3D printer

PRNT-ORIG-PRUSA-XL-1EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL-1EXTRU-HUSING-BNDL

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle
x 1 pcs
Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL-2EXTRU-ENCLOSURE-BNDL

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information