Nexis mounting plate ZD With 2-point attachment
Mounting plate Nexis ZD 2-point attachment
MNTPLT-NEX-ZD-EC-WUEPOSCR-6MM
GRASS
NEXIS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For clip-on assembly of Nexis furniture hinges
- Quick to assemble and disassemble furniture doors without the need for tools
- 3D adjustment: Large adjustment range to compensate for production tolerances
- Quickly connects to the furniture side
- Height adjustment using random orbital, parallel to the unit's front edge
- Depth adjustment using random orbital
- Easy to adjust doors
- No need to loosen fastening screws to adjust
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Mounting plate height | 6 mm |
Number of mounting points | 2-point |
Material | Steel / Die-cast zinc |
Surface | Nickel plated |
Type of assembly | For Assy screws Ø 3.5 mm |