Nexis mounting plate With 2-point attachment
Mounting plate Nexis, steel, 2-point attachment
MNTPLT-NEX-ST-EUROSCR-13,5MM-0MM
GRASS
NEXIS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For clip-on assembly of Nexis furniture hinges
- Quick and tool-free installation and deinstallation of furniture doors
- 3D adjustment: Large adjustment range to compensate for production tolerances
- Height adjustment via slotted hole
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Mounting plate height | 0 mm |
Number of mounting points | 2-point |
Material | Steel |
Surface | Nickel plated |
Type of assembly | With Pre-mounted euroscrews, length 13.5 mm |