Neutral silicone

Neutral silicone, coloured
SILSEAL-NEUT-CLEAR-300ML

Art.-no. 08925321

Prices for customers after login

Neutral silicone

Art.-no. 08925321

Prices for customers after login

Quantity

PU

x20 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For floor and wall joints subject to medium stresses
  • Adhesion to all building-related surfaces

  • Does not cause corrosion on metals

  • Resistant to ageing, weathering and UV

  • Permanently elastic

  • Can be painted

  • Building material class B2 in accordance with DIN 4102
Notice

Neutral silicone is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class B2 in accordance with DIN 4102. Due to the large number of existing paint and glazing formulas, it is necessary to perform your own tests, especially on alkyd resin paints and powder-coated aluminium. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. When hardening, neutral silicone gives off an odour typical of silicone. This odour can no longer be smelled once the hardening process is complete.


For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. For exact colour matching, use sample card item. no. 5995000402


No bag nozzles (item no. 0891601001) are included with the 600 ml bags. These must be ordered separately.

Tested in accordance with EN 15651 Part 1 INT


  • Fire behaviour: Class E

  • Stability under load: < 3 mm

  • Volume loss: < 20%

  • Adhesion/expansion under pre-stress after immersion in water: Passed

  • Adhesion/expansion at different temperatures: Passed

  • Adhesion/expansion after exposure to heat, water and artificial light: Passed

  • Tensile behaviour: Breaking elongation at 23°C: > 25%

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • Sealing of indoor expansion gaps (outside of standard 15651 also suitable for outdoor use with low requirements)

  • No primer required: The majority of metal types (except lead), wood, glass, enamel, tiles, hard PVC

  • With primer: Concrete, sand-lime brick, clinker, brick, gypsum, plaster
Instructions

Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet.

Container

Bag

Contents

300 ml

Chemical basis

Neutral crosslinked silicones, oxime-based

Fungicidal properties

No

Colour

Transparent

Ultraviolet resistance

Yes

Continuous motion absorption

25 %

Density

0.98 g/cm³

Smell/fragrance

Characteristic

Min./max. skin-formation time /conditions

5-8 min / at 23°C and 50% relative humidity

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 150 °C

Coating compatibility

Yes

Recoatable/Can be painted over

No

Shore A hardness

15

Min. breaking elongation

300 %

Breaking elongation conditions

for 2-mm film

Building material class

B2 - Normally inflammable

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Manual cartridge gun, high-quality

CARTGUN-MAN-MANPRESSURE-310ML-RED/BLACK

For applying 310 ml cartridges
x 1 pcs
Manual cartridge gun Standard

CARTGUN-MAN-MANPRESSURE-310ML-QUICK

With quick-release device
x 1 pcs
Manual cartridge gun Basic

CARTGUN-MAN-MANPRESSURE-310ML-MET

Simple design
x 1 pcs
Manual cartridge gun Robust

CARTGUN-MAN-MANPRESSURE-310ML

For applying 310 ml cartridges
x 1 pcs
Pneumatic cartridge gun Kombifix

CARTGUN-PN-COMBIFIX

For 310-ml cartridges
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Colour chart, sealants

COLCARD-SEAL-BOARD-A4-(SIL-NEUTRAL)

True colour chart for shade selection
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
PE backfill sealant

BCKFILMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 pcs
PE backfill sealant

BCKFILMATL-PE-10MM

Silicone-free and good joint filling strength
x 100 pcs
PE backfill sealant

BCKFILMATL-PE-15MM

Silicone-free and good joint filling strength
x 100 pcs
PE backfill sealant

BCKFILMATL-PE-20MM

Silicone-free and good joint filling strength
x 50 pcs
PE backfill sealant

BCKFILMATL-PE-30MM

Silicone-free and good joint filling strength
x 25 pcs
PE backfill sealant

BCKFILMATL-PE-40MM

Silicone-free and good joint filling strength
x 50 pcs
PE backfill sealant

BCKFILMATL-PE-50MM

Silicone-free and good joint filling strength
x 50 pcs
Joint smoother

JNTSMTHR

Geometric shape
x 5 pcs
Silicone primer

UNDRCOAT-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
Sealant smoothing agent

SMTHR-SEAL-AEROSOL-400ML

Universal smoothing agent. Suitable for all types of sealants.
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent. Suitable for all types of sealants.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Suitable glove:

 
Product
Description
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 3
Cotton velour lining
Nitrile chemical protective glove, heavy-duty
Nitrile chemical protective glove, heavy-duty
Description:
Permeation level: 4
Long, heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information