Neutral silicone Perfect

Neutral silicone perfect
SILSEAL-NEUT-PERFECT-CLEAR-300ML

Art.-no. 08925121

Prices for customers after login

Neutral silicone Perfect

Art.-no. 08925121

Prices for customers after login

Quantity

PU

x20 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Highly adhesive, tested and versatile sealant for expansion joints in indoor and outdoor use, for window glazing and for use in sanitation applications

Ideal for window glazing


Meets the requirements of window glazing in accordance with DIN 18545, Part 2 Sealant Group E



Highly adhesive


Excellent adhesion on wood, metals and many plastics



Excellent compatibility with paint


Optimum adhesion on the majority of standard paint and glazing coatings



  • Does not leave a tacky surface

  • High degree of wear resistance and good smoothing properties

  • Permanently elastic

  • Building material class B2, as per DIN 4102

  • Short thread tension
Notice

Neutral silicone Perfect is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class DIN 4102. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints, oil-based coatings and powder-coated aluminium, it is necessary to perform your own tests. Remove excess smoothing agent on the glass and on the frame. Otherwise there is the risk of streaking. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. The transparent colour is adjusted to be milky/cloudy. When hardening, neutral silicone Perfect gives off an odour typical of silicone. This odour can no longer be smelled once the hardening process is complete. Colour adjustment: matt. Silicone surfaces should not be cleaned with abrasive cleaning agents or dissolving cleaners.


Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.


For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. 5995000400

Tested in accordance with EN 15651 Parts 1, 2 and 3


  • Fire behaviour: Class E

  • Stability under load:< 3 mm

  • Volume loss:< 10%

  • Adhesion/expansion under pre-stress after immersion in water: Passed

  • Adhesion/expansion after exposure to heat, water and artificial light: Passed

  • Elastic recovery: ≥ 70%

  • Tensile behaviour tensile stress value: < 0.4 MPa

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • For window glazing and sealing connection joints in wooden, plastic and aluminium windows.

  • Sealing expansion joints for indoor and outdoor use, such as door, wall, floor, ceiling and window ceiling joints and gutters.

  • Creating a seal between frame and safety glass. When doing so, it should be ensured that there can be no direct contact between the sealant and the laminated safety glass film.

  • Without primer: Wood (varnished, painted - refer to instructions), glass, aluminium (bare, painted, glazed), all types of metal (except lead and copper), enamel, tiles, plastic-coated panels, hard PVC

  • With primer: Concrete, aerated concrete, sand-lime brick, clinker, brick, gypsum, plaster
Instructions

Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet.

Container

Bag

Contents

300 ml

Chemical basis

Neutral crosslinked silicones, oxime-based

Fungicidal properties

Yes

Colour

Transparent

Ultraviolet resistance

Yes

Continuous motion absorption

25 %

Density

1.04 g/cm³

Smell/fragrance

Characteristic

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 150 °C

Coating compatibility

Yes

Shore A hardness

20

Min. breaking elongation

450 %

Breaking elongation conditions

for 2-mm film

Building material class

B2 - Normally inflammable

DIN

18545-2

Water-vapour diffusion resistance factor value µ

749

Number per pallet

900 PCS

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Manual cartridge gun Robust

CARTGUN-MAN-MANPRESSURE-310ML

For applying 310 ml cartridges
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Silicone primer

UNDRCOAT-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
Colour chart, sealants

COLCARD-SEAL-BOARD-A4-(SIL-NEUTRAL P)

True colour chart for shade selection
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Suitable glove:

 
Product
Description
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 5
Cotton velour lining
Nitrile chemical protective glove, heavy-duty
Nitrile chemical protective glove, heavy-duty
Description:
Permeation level: 6
Long, heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information