Neso fleece jacket
Work jacket Neso
FLEECE JACKET NESO ANTHRACITE L
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Warm and soft fleece inner
- 2 outer pockets and an inside pocket with zip
- Drawstring at the hem
Couleur | Anthracite |
Size | L |
Matière | 100% polyester |
Fabric weight per m2 | 265 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt