Nero vehicle document holder, unprinted Made of black nylon and synthetic leather
Vehicle doc. holder PU imitation leather unprinted
VEHDOCUHOLD-NERO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large side compartment for service manual etc.
- Integrated transparent compartment for other documents and business cards
Datasheets(X)
Colour | Black |
Width | 175 mm |
Length | 245 mm |
Thickness | 45 mm |
Material | Nylon (polyamide) |
Type description | Nero |