Neon high-visibility vest
High-visibility vest neon
VEST NEON ORANGE XL
Art.-no. M409293003
EAN 4251402776598
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mechanical stretch material, windproof, breathable, water repellent (8000-mm water column)
- 2 front pockets, breast pocket, inside pocket, all with zips
- LOXY® reflectors
- EN 20471 class 2 (size XS–S class 1)
LOXY® is a registered trademark of Loxy AS, NO.
Datasheets(X)
Size | XL |
Colour | Orange |
Performance class | 2 |
Washable at | 40°C |
Fabric weight per m2 | 300 g |
EN standard | 20471 |
Product weight (per item) | 900.000 g |
Size FR/ES/PT/BE | XL |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Material | 100% polyester |
ISO | 20471 |
Standards | ISO 20471, EN 20471 |