Neon high-visibility softshell jacket, class 3
High-visibility softshell jacket, neon, class 3
SOFTSHELL JACKET NEON ORANGE/GREY M
Art.-no. M409254001
EAN 4251402749042
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mechanical stretch fabric, windproof, breathable, water repellent (8000 mm water column)
- 2 front pockets, breast, inner pocket, all with zips, pen pocket on sleeve
- LOXY® reflectors
- Adjustable cuffs, ergonomic sleeve cut, drawstring hem
- EN 20471 Class 3 (size XS class 2)
LOXY® is a registered trademark of the company Loxy AS NO.
Datasheets(X)
Colour | Orange, Anthracite |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 300 g |
Standards | ISO 20471, EN 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |