Neodymium taper magnet
Tapered magnet
TAPMAGN-F.WHTEBRD-SILV-D12-H16
Art.-no. 0957575920
EAN 4062856487769
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Organisation
Easily arrange the visualisations you want with the help of the tapered magnet. The shape makes it particularly easy to grip.
Flexibility
Thanks to its magnetic function, the taper magnet offers a lot of flexibility when it comes to attaching and hanging up a range of items. Another option is to clamp a string or wire between two magnets. For example, to hang pictures or documents.
Storage
Due to its magnetic feature, the taper magnet can be stored on any part of the magnetic surface when not in use.
Observe the safety instructions on the packaging.
Datasheets(X)
Suitable for use on any magnetic surfaces such as whiteboards.
Material | Steel |
Diameter | 12 mm |
Height | 16 mm |
Colour | Bright silver |
Load capacity | 3.5 kg |