Neodymium magnet with carousel hook
Magnet with carousel hook
MAGN-F.WHTEBRD-SILV-50KG
Art.-no. 0957575921
EAN 4062856487752
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Application
Suitable for use on all magnetic surfaces, including as a ceiling hook and on sloped surfaces.
Universal application options
In theory can be used for any hanging application. For example, keys, signs, clothing, towels, as well as whiteboard-specific items.
User-friendly design
Steel housing and large, curved steel hook with a wide radius, rounded to protect the front.
Observe the safety instructions on the packaging.
Datasheets(X)
For all items that can be suspended flexibly on magnetic surfaces.
Material | Steel |
Diameter | 38 mm |
Height | 25 mm |
Colour | Bright silver |
Load capacity | 50 kg |