Negro driving licence wallet
Veh. regist. holder nylon w/ PU imitation leather
HOLD-VEHREGISTN-NERO-BLACK-1COL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Inner lining
- With two net compartments
Matching key holder, art. no. 0824 512001 and vehicle document holder, art. no. 0824 530001
Datasheets(X)
Colour | Black |
Colours of print | 1-coloured silver |
Printed strip width x printed strip height | 35 x 60 mm |
Material | Nylon/PU imitation leather |
Minimum order quantity | 100 PCS |
Design | Printed |
Length x width | 85 x 125 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!