Nature work shirt
Nature work shirt
WORK SHIRT NATURE GREY XXL
Art.-no. M407197004
EAN 4251174745723
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable, quick drying, easy care
- 2 breast pockets with flap and press studs
- Button panel and cuff with press studs
- Back with ventilation system
Datasheets(X)
Colour | Granite grey |
Size | XXL |
Material | 100% polyester (35% recycling polyester, 65% polyester) |
Fabric weight per m2 | 140 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |