Nature vest
Nature gilet
VEST PADDED NATURE GREY M
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Warm, breathable, windproof and watertight (10,000 mm water column)
- 2 chest, 2 front pockets with zip, Napoleon pocket inside
- Warm pocket lining, e-Care, concealed cable lead-through
- Aramid reinforcement/padding (very abrasion-resistant) in shoulder area, inside collar made of fleece
- Practical zip on the side seam
Datasheets(X)
Colour | Granite grey |
Size | M |
Material | 100% polyamide |
Fabric weight per m2 | 165 g |
Padding | 100% polyester |
Coating weight of padding per m² | 100 g |
Washable at | 40°C |
Care instruction | Do not bleach |