Nature softshell jacket
Nature softshell jacket
SOFTSHELL JACKET NATURE GREY S
Art.-no. M441105000
EAN 4251174743682
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable, windproof, water-repellent (8000 mm water column)
- 2 chest, 2 front pockets, inside pocket with zip, e-Care fabric
- Reflective inserts, fleece lining, ergonomic sleeve cut
- Reinforced fabric in the elbow and back area, triple-stitched seams
- Ventilation zip on sleeves, hood can be stowed in the collar
Datasheets(X)
Colour | Granite grey |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 295 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |