Nature fleece jacket

Fleece jacket Nature
FLEECE JACKET NATURE GREY 6XL
MODYF

Art.-no. M449009008

Prices for customers after login

Nature fleece jacket

Art.-no. M449009008

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty and innovative fleece jacket in knit effect. It provides high levels of comfort at work and in leisure time.
  • Robust, warm, breathable

  • 2 front pockets, 2 inside pockets, sleeve pocket with zip

  • Knitted cuffs on sleeves and collar

  • Aramid reinforcement (highly wear-resistant) on the elbows and shoulders

  • Inside made from lightly brushed fleece

Colour

Granite grey

Size

6XL

Material

100% polyester

Coating weight of mesh per m²

335 g

Washable at

30°C

Care instruction

Do not bleach
Do not dry in drum dryer
Do not iron
Do not dry-clean

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information