Nature fleece jacket
Fleece jacket Nature
FLEECE JACKET NATURE BLUE L
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Robust, warm, breathable
- 2 front pockets, 2 inside pockets, sleeve pocket with zip
- Knitted cuffs on sleeves and collar
- Aramid reinforcement (highly wear-resistant) on the elbows and shoulders
- Inside made from lightly brushed fleece
Colour | Slate blue |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 335 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt