Nature fleece jacket
Fleece jacket Nature
FLEECE JACKET NATURE BLUE 3XL
Art.-no. M449008005
EAN 4251174744436
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust, warm, breathable
- 2 front pockets, 2 inside pockets, sleeve pocket with zip
- Knitted cuffs on sleeves and collar
- Aramid reinforcement (highly wear-resistant) on the elbows and shoulders
- Inside made from lightly brushed fleece
Datasheets(X)
Colour | Slate blue |
Size | 3XL |
Material | 100% polyester |
Fabric weight per m2 | 335 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |