Nature children's softshell jacket
Children's softshell jacket Nature
SOFTSHELL JACKET NATURE KID BLUE 110/116
Art.-no. M486104116
EAN 4251402706946
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable, windproof, water-repellent (5000 mm water column)
- 2 chest, 2 front pockets, inside pocket with zip, e-Care fabric
- Reflective inserts, fleece lining, ergonomic sleeve cut
- Reinforced fabric in the elbow and back area, triple-stitched seams, removable hood
Datasheets(X)
Colour | Blue |
Size | 110/116 |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 295 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |