Nature T-shirt
T-shirt Nature
T-SHIRT NATURE GREY L
Art.-no. M446361002
EAN 4251174745563
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfect body temperature, quick-drying, skin friendly
- Fashionable round neckline, raglan sleeves
- Reflective logo print on sleeves and hem
- Decorative stitching in contrasting colours for a causal look
- UV protection 50, organic cotton jersey fabric, bamboo fibre
Datasheets(X)
Colour | Granite grey |
Size | L |
Material | 55% cotton, 40% viscose, 5% elastane |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |