Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

4-in-1 natural stone sealant

Natural stone sealant 4in1
NATSTNSEAL-4IN1-SANITARYGREY-310ML

Art.-no. 0893351004

EAN 4062856267460

-,--
price per selected packing unit
| Individual prices for customers after login
4-in-1 natural stone sealant

Art.-no. 0893351004

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile: natural-stone-compatible silicone sealant for interior and exterior use, can also be used in food-processing areas
  • MEKO-free for low emission and low odour

  • Suitable for applying to laminated glass

  • Permanently elastic after curing

  • Very easy to smooth and handle

  • Non-corrosive, therefore suitable for many alkaline and metallic surfaces

  • Compatible with natural stone in accordance with ISO 16938-1

  • Contains fungicide - the sealant protects itself against mould and algae

  • Our products featuring the EMICODE label are low-emission/low in harmful substances. The EMICODE label classification system certifies the environmental and health compatibility of construction products, based on strict emission requirements from recognised institutes.
Notice
  • Sufficient air exchange should be ensured during the curing phase

  • Avoid contact with bitumen, tar or plasticiser-emitting materials, such as EPDM, APTK, NEOPRENE, butyl, insulating coatings and foams, as this may cause incompatibilities

  • Not to be used in conjunction with pre-compressed sealing tapes

  • Not suitable for bonding or filling cavities

  • Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
  • Fire behaviour in accordance with DIN EN 13501: Class E

  • DIN EN 15651 - 1/2/3/4 Sealants for façade elements/glazing/sanitary joints/pedestrian walkways

  • VDI 6022 "Room ventilation, room air quality"

  • ISEGA tested for food preparation areas

  • EMICODE EC1plus: Very low emissions - The EMICODE classification system certifies the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For sealing expansion joints in façade, glazing, plumbing and flooring applications

  • For grouting natural stone, such as granite, marble and sandstone

  • Suitable for indoor and outdoor use

  • For photovoltaic systems, avoid direct contact between the conductors and sealant

  • For sealing laminated glass

  • Surface compatibility for insulating glass
Instructions
  • The surface must be load-bearing, clean, dry and free from grease, rust and water

  • Do not use in heavy rain

  • The joint dimensions must be observed

  • Prime the joints with PE back-fill material

  • A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces

  • Smoothing agents must only be used before the skin formation time and must be completely levelled after use with a smoothing tool. Excess product next to the joint must also be removed immediately, otherwise staining may occur.

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

Contents

310 ml

Container

Cartridge

Colour

Sanitary grey

Gloss level

Glossy

Chemical basis

Oxime-curing sealant

Density

1.01 g/cm³

Min./max. processing temperature

+5 to +40 °C

Min./max. temperature resistance

-40 to +220 °C

Smell/fragrance

Oxime

Continuous motion absorption

20 %

Min. breaking elongation

500 %

Breaking elongation conditions

in accordance with DIN EN ISO 527-2

Min. skin-formation time

20 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed

2 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Recoatable/Can be painted over

No

Ultraviolet resistance

Yes

Shelf life from production

18 Month

Sustainability

Pollutants / Emissions

Fungicidal properties

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge gun

MANCLKGGUN-CART-14:1-(UPTO-310ML)

Sturdy design, semi-open, made of sheet steel with feeding mechanism.
x 1 pcs
Caulking gun up to 300 ml 14:1

MANCLKGGUN-SAUS-14:1-(UPTO-600ML)

Robust sausage pack applicator gun can be converted for cartridges of different sizes and thicknesses
x 1 pcs
Sealant smoothing agent

SMTHR-SEAL-AEROSOL-400ML

Universal smoothing agent suitable for all types of sealants
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Joint smoother Uni

JNTSMTHR-UNI-SET1-RED-3PCS

Slim shape and high flexibility
Joint smoother Uni

JNTSMTHR-UNI-SET2-RED-3PCS

Slim shape and high flexibility
Long application nozzle for 310 ml plastic cartridges

NOZ-SEAL-SCREW-LONG

Coarse thread
x 10 pcs
Application nozzle Standard For 310 ml plastic cartridges

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 5
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 5
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 4
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 5
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information