Chemical protective glove made from natural latex and chloroprene
Chemical protective glove natural latex chloroprene
PROTGLOV-CHEM-LATEX/CHLPR-320MM-SZ9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 100 % liquid-tight
- Excellent sensitivity
- Good resistance to diluted acids and alkaline solutions
- Good mechanical resistance
- Silicone-free manufacturing process
Datasheets(X)
- Cleaning and maintenance work
- Chemical industry
- Foodstuffs industry
- Laboratory work
Size | 9 |
Material | Natural latex chloroprene mix |
Interior finish | Flocklined |
Standards | EN 388, EN 374, EN 420 |
Category | III |
Length | 320 mm |
Material thickness | 0.67 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Black |