Narrow safety roof hook
Safety roof hook narrow
ROOFHOK-SH-WO950
Art.-no. 0838906950
EAN 4065746424059
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Safety roof hooks EN 517:2006, type B
- Ladder hook with anchor point
- For light or non-profiled roof coverings (slate, fibre cement roof panels)
- Suitable for one person
- Screw connection in wooden rafters possible through rafter insulation
- Incl. fastening material with 160 mm length (art. no. 0181818160)
- Effective anchorage depth in roof rafters: at least 120 mm
- Anchoring into the supporting wooden construction of at least 80 mm x 120 mm
- Fastening material (2x 160 mm long screws) is included in the scope of delivery
- In case of rafter insulation, can also be used with 320 mm long screws art. no. 0181818320
- Observe the installation instructions for the safety roof hook
- Can be integrated into lightning protection in accordance with DIN EN 62305-3
DIN EN 517:2006, type B
Datasheets(X)
Suitable for securing up to a maximum of one person in conjunction with fall protection PPE. The safety roof hook can also be used as a ladder hook.
Material | Stainless steel A2, 1.4301 |
Height | 170 mm |
Surface | Stainless steel FINISH |