Narrow interior/surface-mounted LED lamp, 12 volt
Interior/surface-mounted LED lamp, 12 volt, narrow
INLGHT-VEH-LED-FLT20
Art.-no. 096380 868
EAN 4056807579764
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With on/off switch
- 1 metre connecting cable - twin cable with open ends
Datasheets(X)
Type description | LED-FLT20 |
Lamp type | LED |
Length | 605 mm |
Height | 16.2 mm |
Nominal voltage | 12 V/DC |
Power rating | 6.6 W |
Number of LEDs | 66 PCS |
Luminous flux | 550 lm |
Product weight (per item) | 0.142 kg |
IP protection class | IP 20 |
Colour | Silver |
Design | Clip fixing |