Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Collated nails and gas cartridge NG CS-2/3 HFB

Collated nails and gas cartridge NG CS-2/3 HFB
NL-(DIGA CS2/3)-FUELCELL-HSCONC-32MM

Art.-no. 0864950232
EAN 4050382453556

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality stepped nail, diameter 3.0 mm, specially designed for fixtures in high-strength concrete, compatible with DIGA® CS-2 Power and DIGA® CS-3

Above 22 mm length:



European technical assessment ETA-21/0702



iBMB MPA TU Braunschweig



MPA BS no.: 2101-126-16-CM


Expert report on the fire behaviour of lightweight dividers made from plasterboard in accordance with DIN 4102-4



MPA BS no.: 2100-376-17-CM


Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard in accordance with DIN EN 520 or DIN 18180 and a substructure in accordance with DIN 18182-1 in conjunction with mounting on solid components

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Fastening of profiles in dry walling

  • Attachment on concrete substrate (normal concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206, steel and masonry made of solid bricks in the installation area, dry walling

Material of nail

Steel

Surface

Zinc plated

Length of nail

32 mm

Diameter of nail

3 mm

Head diameter

6.3 mm

Number of nails

800 PCS

Contents

80 ml

Container

Cartridge

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information