Nails 34 degrees, paper
Nails 34° paper jointed black steel resin coated
STRNL-HALFHD-RINGSHFT-(HDG)-2.8X63
Art.-no. 048280063
EAN 4058794207507
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Half-head nails
- Paper bound
- Designed for use with pneumatic nailers
- Nail strip angle 34 degrees
- Grooved and smooth version
- Covered with special resin
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 63 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Hot dip galvanized |
Design | Grooved and resin-coated |
Number per pallet | 264000 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
