Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Nails 34 degrees, paper

Nails 34° paper jointed black steel resin coated
STRNL-HALFHD-RINGSHFT-(HDG)-2,8X50

Art.-no. 048280050

EAN 4058794207491

-,--
price per selected packing unit
| Individual prices for customers after login
Nails 34 degrees, paper

Art.-no. 048280050

-,--
price per selected packing unit
Quantity
PU
x 2200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for wooden and wood-based material.
  • Half-head nails

  • Paper bound

  • Designed for use with pneumatic nailers

  • Nail strip angle 34 degrees

  • Grooved and smooth version

  • Covered with special resin
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRafter framing, roof battens, counter battens, roof boarding
InstructionsSuitable only for nailers using paper bound nails.

Nominal diameter (d1)

2.8 mm

Length (l1)

50 mm

Head diameter

6.5 mm

Material

Steel

Surface

Hot dip galvanized

Design

Grooved and resin-coated

Number per pallet

264000 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuel cell for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-(DIGA WO-1/34)-IM350

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information