Nail puller Octagonal 12 mm, 260 mm length
NLPULR-HEXAGON-260MM
Art.-no. 0714631027
EAN 4099618868627
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Compact tool with a sturdy shank, ideal for precise leverage work and effortless removal of nails
- Compact length allows precise leverage work even in cramped spaces
- Sturdy octagonal shank ensures high strength and long service life
- Wide claw enable effective insertion under materials
- Nail puller height offers additional leverage for removing hard-to-reach nails
- Nail puller width ensures secure grip when pulling out nails
- Short version ideal for work on slate roofs and wall cladding
Product information
Datasheets(X)
Application area
- Ideal for precise leverage work when working on slate roofs and wall cladding
Colour | Red |
Length (L) | 260 mm |
Shank style | Hexagon |
Width of cutting edge (B) | 28 mm |
Crowbar height (H) | 52 mm |
Width of claw wrench (B1) | 28 mm |